Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Low Form Heavy Duty Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
- Heavy-duty beaker.
- Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing.
- Also includes white printed graduations and a marking area.
- Tolerance is approximately +/- 5%.
Specifications
Capacity (Metric) | 4000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | General Lab Use |
Graduation Range | 500 to 3500 mL |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | White Double Scale |
Style | Heavy Wall |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction