Learn More
Thermo Scientific™ BioLite™ 96W Optical Bottom, Cell Culture-treated Plates with Lid
Thermo Scientific™ BioLite™ cell culture treated 96-well clear bottom plates featuring standard cell culture treated surface, are a limited line of cell culture vessels for a wide range of cell types.
Supplier: Thermo Scientific™ 130338
Description
Experience optimal fluorescence and luminescence in cell culture and microscopic applications with the Thermo Scientific™ BioLite™ cell culture treated 96-well clear bottom plates featuring a black or white polystyrene upper structure to suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• Human DNA Free
• USP Class VI raw material
Specifications
96-well | |
Autoclavable | |
White, Optical Bottom | |
Microplate | |
96 | |
Flat Bottom (F-well) |
With Lid | |
Biolite | |
Yes | |
Polystyrene | |
Sterile | |
25 |
Safety and Handling
ShelfLife : 2 years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.