Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Compliance 40 Cal Long Coat Kit (09)
With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$1861.00 - $2030.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1463
|
National Safety Apparel™
KIT4LC40SM09 |
Small |
Each for $1,861.00
|
|
|||||
17-001-1468
|
National Safety Apparel™
KIT4LC40MD09 |
Medium |
Each for $1,861.00
|
|
|||||
17-001-1473
|
National Safety Apparel™
KIT4LC40LG09 |
Large |
Each for $1,861.00
|
|
|||||
17-001-1478
|
National Safety Apparel™
KIT4LC40XL09 |
X-Large |
Each for $1,861.00
|
|
|||||
17-001-1483
|
National Safety Apparel™
KIT4LC402X09 |
2X-Large |
Each for $1,914.00
|
|
|||||
17-001-1488
|
National Safety Apparel™
KIT4LC403X09 |
3X-Large |
Each for $1,914.00
|
|
|||||
17-001-1493
|
National Safety Apparel™
KIT4LC404X09 |
4X-Large |
Each for $1,967.00
|
|
|||||
17-001-1498
|
National Safety Apparel™
KIT4LC405X09 |
5X-Large |
Each for $2,030.00
|
|
|||||
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Stitched |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon, Polyester | |
Adjustable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title