Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 85-300 CSM Isolator Glove, 8 in. Port Size
Click to view available options
Size:
9.5
11
Description
- High resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
- Pharmaceuticals
Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B-AMP, EN ISO 374-5:2016 VIRUS |
Color | White |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Material | CSM |
Product Type | Isolator Gloves |
Size | 11 |
Sterility | Non-sterile |
Thickness (English) | 16 mil |
Thickness (Metric) | 0.40 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction