Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs No Smoking Open Flames
Alert workers and patrons that smoking and open flames will not be allowed in this area.
$23.50 - $42.35
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | For medium duty indoor and sheltered outdoor |
Height (English) | 10 in. |
Width (English) | 14 in. |
Displayed Text | DANGER No Smoking or Open Flame |
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity & Availability | ||||
17-998-254
|
Accuform Signs
MSMK050VP |
Plastic | -90°F to 168°F |
Each for $23.50
|
|
||||
17-998-255
|
Accuform Signs
MSMK050VA |
Aluminum | -20°F to 140°F |
Each for $42.35
|
|
||||
Specifications
1 Ea. | |
10 in. | |
DANGER No Smoking or Open Flame |
For medium duty indoor and sheltered outdoor | |
14 in. | |
Smoking Control Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title