Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs No Smoking Beyond This Point
Notifies patrons or workers that smoking will not be allowed beyond this area.
$15.30 - $30.10
Specifications
Certifications/Compliance | ANSI, OSHA |
---|---|
Quantity | 1 Ea. |
Height (English) | 7 in. |
Width (English) | 10 in. |
Dimensions (L x W) | 7 x 10 in. |
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
17-998-243
|
Accuform Signs
MSMK432VA |
Aluminum | -20°F to 140°F | 7 x 10 in. |
Each for $30.10
|
|
|||
17-998-242
|
Accuform Signs
MSMK432VP |
Plastic | -90°F to 168°F | 7 x 10 in. |
Each for $19.64
|
|
|||
17-998-241
|
Accuform Signs
MSMK432VS |
Vinyl | -20°F to 176°F | 7 x 10 in. |
Each for $15.30
|
|
|||
Specifications
ANSI, OSHA | |
7 in. | |
7 x 10 in. | |
Smoking Control Sign |
1 Ea. | |
10 in. | |
No Smoking Beyond This Point |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title