Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs No Parking Any Time Sign
Clearly label areas where the parking of vehicles is prohibited.
$106.10
Specifications
Certifications/Compliance | MUTCD |
---|---|
Grade | Engineer |
Material | Aluminum |
Quantity | 1 Ea. |
Style | Post or Fence |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-804-483
|
Accuform Signs
FRP716RA |
Message with Arrow |
Each for $106.10
|
|
|||||
19-804-933
|
Accuform Signs
FRP115RA |
Message |
Each for $106.10
|
|
|||||
Description
Clearly label areas where the parking of vehicles is prohibited.
Specifications
MUTCD | |
Aluminum | |
Post or Fence | |
18 in. | |
-30°F | |
12 in. | |
-30°F to 200°F | |
Parking Sign |
Engineer | |
1 Ea. | |
Commercial sign applications | |
200°F | |
0.08 in. | |
-34°C to 93°C | |
No Parking Any Time | |
Red on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title