Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Dura-Shield Slide Signs
Indicate the status of a room or area by conveying the proper message
$146.90 - $152.00
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145 |
---|---|
Finish | Matte |
Material | Plastic |
Quantity | 1 Ea. |
Style | Architectural |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-804-773
|
Accuform Signs
MFLPLXA1 |
Meeting Room Occupied/Vacant |
Each for $152.00
|
|
|||||
19-804-774
|
Accuform Signs
MFLPLXA7 |
First Aid Room Occupied/Vacant |
Each for $146.90
|
|
|||||
Description
- Size: 10.2 × 25.4cm (4 × 10 in.)
- Two pieces of 0.2cm (0.060 in.) acrylic plastic
- Sub-surfaced printed and laminated together
- Top portion has wording always shown
- Bottom portion contains the slide panel to mark the current room status
- Matte finish
- Language: English
Specifications
OSHA 29 CFR 1910.145 | |
Plastic | |
Architectural | |
For the office and are durable enough for industrial areas | |
25.4 cm | |
-40°F | |
10 in. | |
-40°C to 80°C | |
Office Slide Sign |
Matte | |
1 Ea. | |
Dura-Shield™ Plastic | |
4 in. | |
175°F | |
0.06 in. | |
10.2 cm | |
-40°F to 175°F | |
White on Brown |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title