Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Absorbent Packaging Bag
Secure your shipment from escaping liquid by sealing your container in this packaging bag with absorbent sheet.
$75.84 - $99.54
Specifications
Material | Meltblown Polypropylene |
---|---|
Disposable | Reusable |
Weight Capacity | Heavyweight |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
18-366-734
|
PIG™
PKG019 |
9 in. |
Case of 50 for $99.54
|
|
|||||
18-366-735
|
PIG™
PKG018 |
6 in. |
Case of 50 for $79.40
|
|
|||||
18-366-736
|
PIG™
PKG017 |
5 in. |
Case of 50 for $75.84
|
|
|||||
Description
- Sealable plastic bag with absorbent sheet traps and soaks up liquid escaping from container
- Soft-but-heavyweight sheet adds light cushioning and scratch protection
- Built-in mat flap lets you fold mat over the top for added barrier from seal point; tab also makes it easy to find the opening
- Absorbent-bag combination works on most free liquids, including solvents, oils and water-based liquids
- Durable multi-layer construction holds together, even when saturated
- Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability
Specifications
Meltblown Polypropylene | |
Reusable | |
Heavyweight |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title