Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS 6% Hydrogen Peroxide WFI Sterile - EPA Claims
This product is a low residue cleaner with minimal organic carbon
$569.50 - $654.15
Specifications
Color-coded | Clear |
---|---|
Form | Clear Liquid |
pH | 5 |
Scent | Unscented |
Sterility | Sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
17-463-047
|
STERIS
1S0477 |
0.65 L | 22 oz |
Case of 12 for $635.25
|
|
||||
17-463-048
|
STERIS
1S0496 |
0.95 L | 32 oz |
Case of 12 for $654.15
|
|
||||
17-463-046
|
STERIS
1S0408 |
3.8 L | 128 oz |
Case of 4 for $569.50
|
|
||||
Description
- Sterile filtered and filled in an ISO Class 5 aseptic environment, each package is double bagged for easy entry into your controlled environments.
- This product has an extensive documentation package to meet your validation objectives and is supported by the STERIS Technical Services team for individualized application and validation assistance.
- Formulated to be a low residue cleaner with minimal organic carbon.
- Extremely low level of endotoxins from WFI produced by a Finn-Aqua™ Multiple Effect Water Still
- Ready to use sterile hydrogen peroxide solution with extremely low odor and residue.
- 0.2 micron filtered, aseptically filled and packaged minimizes potential for particles being introduces during use.
- Each lot documented by a Certificate of Analysis including sterility results.
Specifications
Clear | |
5 | |
Sterile |
Clear Liquid | |
Unscented |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title