Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Different Aluminum Padlocks with 1.5 in Shackle, Green
Keeps important source points locked and improves safety
$34.00 - $190.00
Specifications
Product Type | Keyed Different Padlock |
---|---|
Color | Green |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 0.63 cm |
Material (Shackle) | Chrome-plated Steel |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-000-287
|
Brady™
51376 |
6 Pk. |
Pack of 6 for $190.00
|
|
|||||
19-000-292
|
Brady™
99617 |
1 Ea. |
Each for $34.00
|
|
|||||
Description
- Lightweight and compact size
- Tamperproof and rugged
- Made of solid aluminum with chrome-plated steel shackle
- Resistant to chemicals and corrosion
- Features 6-pin cylinders for better tamper resistance
- Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
- Key Style: Keyed Different
Specifications
Keyed Different Padlock | |
0.25 in. | |
Chrome-plated Steel |
Green | |
0.63 cm | |
6 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title