Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 384-well F-Bottom Polystyrene Microplates
Suitable for luminescence measurements. Greiner Bio-One 384-Well F-Bottom Polystyrene Microplates is free of detectable DNase, RNase, human DNA.
$19.24 - $449.00
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 16 x 24 |
Material | Polystyrene |
No. of Wells | 384 |
Catalog Number | Mfr. No. | Sterility | Color | Surface Treatment | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Color | Surface Treatment | Price | Quantity & Availability | |||
07-000-052
|
Greiner Bio-One
781077 |
Sterile | Black | FLUOTRAC 600 |
Case of 40 for $408.00
|
|
|||
07-000-054
|
Greiner Bio-One
781074 |
Sterile | White | LUMITRAC 600 |
Case of 40 for $449.00
|
|
|||
07-000-056
|
Greiner Bio-One
781076 |
Non-sterile | Black | FLUOTRAC 200 |
Case of 40
for $19.24
Save 95% Reg : |
|
|||
07-000-058
|
Greiner Bio-One
781075 |
Non-sterile | White | LUMITRAC 200 |
Case of 40 for $392.00
|
|
|||
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Well-to-well spacing: 4.5mm
Certifications
DIN ISO 9001
Specifications
Standard | |
16 x 24 | |
384 |
Without Lid | |
Polystyrene | |
Flat Bottom (F-well) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title