Learn More
National Optical 211-RLED Monocular Cordless LED Microscope
A new standard of precision optics, highly engineered mechanics and very rugged construction, all at a little more cost than a budget microscope.
Supplier: National Optical 211RLED
Description
A new standard of precision optics, highly engineered mechanics and very rugged construction, all at a little more cost than a budget microscope. Objective turret (nosepiece) is in reverse position to permit easier changing and positioning of specimen slides. Preferred by teachers, the rechargeable LED illumination system provides optimum image brightness, virtually no bulb heat and has a 50,000-hour rated bulb life.
OPTICAL SYSTEM
- Widefield 10x eyepiece with pointer. Accepts optional #965-160 eyepiece reticle.
- 45° inclined monocular viewing head.
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) objectives are supplied for 40x, 100x and 400x magnification. All are achromatic, parfocalled, parcentered and color-coded.
- 4-hole objective turret, reverse position, ball-bearing mounted for smooth, precise changes in magnification.
- Camera port integrated into head for attachment of optional Moticam camera
- C-mount lens and 1.5 mm wrench sold separately
ILLUMINATION
- LED light rated up to 50,000 hours life, illumination equal to a 20 watt tungsten bulb.
- Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries. Battery charger included with microscope, automatically shuts off when batteries are fully charged - no danger of overcharging batteries and shortening battery life. No expensive recharger station needed. Plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes. Indicator light changes from red to green when fully charged.
- Single 8 hour charge allows up to 50 hours of use.
- Rheostat intensity control
FOCUSING
- Separate low position coarse and fine focusing controls.
- Stage moves up or down, eyepiece and body remain fixed.
- Slip clutch prevents damage to focusing system.
- Tension adjustment eliminates stage drift.
- Safety rack stop prevents damage to slides and objective lenses.
STAGE
- Large 120 mm x 120 mm stage, with professional quality, low profile mechanical specimen holder with low-position coaxial x-y controls.
- 1.25 N.A. Abbe condenser with spiral focusing mount, iris diaphragm, swing-out filter holder, blue filter supplied.
Specifications
WF10X/18 mm | |
LED | |
211-RLED | |
Monocular LED Microscope | |
Metal, Aluminum |
Monocular | |
4X, 10X, 40XR | |
Achromatic | |
Dustcover |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.