Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Utility Box™
Choose a Youngstown Ultra-Utility Box™ for outdoor storage, spill kits or docks.
Specifications
Depth (English) Interior | 43.5 in. |
---|---|
Depth (Metric) Exterior | 122 cm |
Depth (Metric) Interior | 110.4 cm |
Depth (English) Exterior | 48 in. |
Material | Polyethylene |
Catalog Number | Mfr. No. | Color | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-130-5060
|
Youngstown Barrel & Drum
0868 UT |
Yellow | 8 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake | 92 lb. | 42 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-130-5058
|
Youngstown Barrel & Drum
0862 UT |
Yellow | No wheels | 60 lb. | 28 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-130-5059
|
Youngstown Barrel & Drum
0865 UT |
Yellow | 5 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake | 68 lb. | 31 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-082
|
Youngstown Barrel & Drum
0860 UT |
Forest Green | No wheels | 60 lb. | 28 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-083
|
Youngstown Barrel & Drum
0861 UT |
Orange | No wheels | 60 lb. | 28 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-087
|
Youngstown Barrel & Drum
0867 UT |
Orange | 8 in. Solid Rubber wheel | 92 lb. | 42 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-171-084
|
Youngstown Barrel & Drum
0863 UT |
Forest Green | 5 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake | 68 lb. | 31 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Heavy-duty double-walled lid sloped to shed rain
- Volume: 56.8L (15 gal.)
- 122 × 7.8cm (48 × 31 in.)
- Forkliftable
- Lockable
- Rubber wheel measurement: 12.7cm (5 in.)
- Pneumatic wheel measurement: 20.32cm (8 in.)
Specifications
43.5 in. | |
110.4 cm | |
Polyethylene | |
31 in. | |
25 in. | |
24 in. | |
60.9 cm |
122 cm | |
48 in. | |
Utility Box | |
Spill kit, storage bin and much more | |
63.5 cm | |
78.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title