Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Xtra Equipment Cart

Sized to carry large loads
Supplier: Rubbermaid™ FG409500BLA
This item is not returnable.
View return policy
Description
- Load capacity: 300 lb. (136.1kg), 100 lb. (45.4kg) per shelf
- Sized to work well in any academic setting
- Large shelves hold various equipment and supplies
- Nonmarking 4 in. dia. (10.2 cm) swivel casters
- Lockable compartment conceals contents
Order Info
L x W x H:: 40.63 x 20.75 x 37.8 in. (103.2 x 52.7 x 96cm). Assembly required.
Specifications
100 lb. | |
45.4 kg | |
40.62 x 20.75 x 37.8 in. (103.17 x 52.7 x 96.01 cm) | |
37.8 in. | |
Lockable doors, enclosed end panels on 3 sides, 3 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters | |
103.17 cm | |
136 kg | |
3 | |
52.7 cm |
Equipment Cart | |
Black | |
Used to carry large loads | |
96.01 cm | |
40.62 in. | |
300 lb. | |
HDPE | |
20.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title