Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ XSR Legal for Trade Precision Balances
METTLER TOLEDO XSR Legal for Trade (NTEP Approved) Precision Balances offer reliable performance and ergonomic operation even under the harshest of weighing conditions
Supplier: Mettler Toledo™ 30316476
Description
Features:
- Easy and comfortable to use, protecting users' health during your daily weighing tasks
- Stability provided by the Monobloc™ weighing cell produces results quickly even under challenging production environments
- NTEP Approved
- Large pan balances
- 4.3 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods
- Integrated results notepad
- Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Export of process and results data to XML or Excel
- Customizable tolerance profiles, with pre-defined quality and weighing settings
- MinWeigh warning function
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- Password protected configuration
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty and Services
Yes
Specifications
NTEP Approved, Legal for Trade | |
6400 g, 32,100 g | |
0.1, 1 g | |
XSR32001LDR/A | |
100/240 VAC 50/60 Hz |
4 x USB, LAN, RS232 compatible | |
4.3 in. Color Touchscreen | |
Die-cast Zinc, Die-cast Aluminum | |
1.5 s | |
Yes - Class II |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
*For use with Legal for Trade / Approved Model Applications*
Spot an opportunity for improvement?
Provide Content Correction