Learn More
Coast™ WX850R 700 Lumen Dual Color Rechargeable Focusing LED Headlamp
The WX850R is our most powerful rechargeable front loader, combining a Pure Beam Focusing Optic with a red beam option to maximize professional or recreational capability.
Supplier: Coast™ 21554
Includes: Lithium battery pack, 3 x AAA batteries, USB charging cord, AC adapter, hardhat clips
Requires : Lithium-Ion Pack or 3 x AAA
Description
The WX850R Headlamp is our most powerful rechargeable front loaded LED headlamp. The light features our Flex Charge Dual Power system. The Flex Charge feature allows for the rechargeable battery pack to be recharged inside or outside of the headlamp using a micro USB. The Dual Power allows for it to run on our custom rechargeable lithium battery pack or standard alkaline batteries. The first button on the headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button on the headlamp enables the user to switch quickly to a fixed red LED light to preserve night vision. It also includes a reflective safety strap for additional safety benefits.
With Coast’s commitment to quality, the WX850R Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The WX850R Headlamp is backed by Coast’s lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Rechargeable Headlamp | |
0.11 kg | |
21.2 cm | |
Plastic with Fabric Strap |
0.24 lb. | |
Yellow, Gray | |
5.7 cm | |
14.2 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.