Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Worth 7000 RF Terminal Holder
Holds Worth RF Scanner.
$42.25 - $54.25
Specifications
Type | Worth 7000 |
---|---|
Quantity | 1 |
Height (Metric) | 127 mm |
Width (Metric) | 116 mm |
Weight (Metric) | 275 g |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
22-000-437
|
Poltex
SCANNERT |
Powerful VHB Tape Mount |
Each for $50.75
|
|
|||||
22-000-435
|
Poltex
SCANNERW |
Keyhole slots for wall mount |
Each for $42.25
|
|
|||||
22-000-436
|
Poltex
SCANNERM |
Powerful Magnet Mount |
Each for $54.25
|
|
|||||
Description
Durable and cleanable PETG constructionSpecifications
Worth 7000 | |
127 mm | |
275 g | |
Holder |
1 | |
116 mm | |
Worth 7000 RF Terminal | |
100 mm |
Scanner not included
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title