Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide Glass Resource 9mm Polypropylene Screw Thread Closures
Open-top closures for 9mm (0.35 in. ) chromatography vials
Supplier: Worldwide Glass Resource 0016051
Description
Open-top closures for 9mm (0.35 in. ) chromatography vials
- Polypropylene construction
- 9mm (0.35 in.) screw thread finish
- Blue with red PTFE/white silicone
Specifications
Blue | |
Screw Cap | |
9 mm Screw Thread Vials |
Polypropylene | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction