Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide Glass Resource 11mm Aluminum Crimp Seals
$549.50 - $707.50
Specifications
Color | Natural |
---|---|
Material | Aluminum |
Quantity | 1000 Cs. |
Type | Open Top Cap |
Closure Size | 11 mm |
Catalog Number | Mfr. No. | Material | Septum | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Septum | Price | Quantity & Availability | ||||
14-812-33
|
Worldwide Glass Resource
0015025 |
Aluminum | Red PTFE/White Silicone |
Case of 1000 for $549.50
|
|
||||
14-812-34
|
Worldwide Glass Resource
0015050 |
Aluminum | Red PTFE/White silicone/Red PTFE |
Case of 1000 for $707.50
|
|
||||
Specifications
Natural | |
1000 Cs. | |
11 mm |
Aluminum | |
Open Top Cap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title