Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Chair - Desk Height
Fisherbrand™ Wood Chairs are height adjustable for 31 in. work surfaces and feature contoured seat and manual adjustments. 7-ply furniture grade hardwood in natural finish provides a classic look and feel.
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 14 to 19.5 in. |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Seating Height | Desk Height |
Catalog Number | Foot Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Foot Type | Price | Quantity & Availability | ||||||
S40347
|
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||||
S38527
|
Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||||
Description
- Adjustable from 14-19.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- Black, nylon-reinforced fiberglass base
- 7-ply furniture grade hard wood with natural finish
Specifications
Yes | |
Standard | |
Desk Height | |
Yes | |
No | |
Natural |
14 to 19.5 in. | |
Nylon Reinforced Fiberglass | |
No | |
No | |
General Seating Chair | |
Plywood |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title