Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 5mm OD Thin Walled 2 in. Raman Spectroscopy Tube
Designed specifically for Raman experiments - 100% inspected to ensure the success of your experiment.
Supplier: Bel-Art™ 660000082
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Description
- Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
- 100% visual and physical inspection, including physical dimensions and surface defects, ensures quality,
- Manufactured in an ISO 9001:2008 USA facility
- Cooling/heating of these tubes may lead to breakage; for experiments that involve cooling or heating, refer to Wilmad Precision Tubes
Specifications
Borosilicate Glass | |
4.947±0.019 mm | |
Raman Spectroscopy | |
2 in. | |
Wilmad™ WG-5MM-ECONOMY-2 |
51 mm | |
High-Throughput | |
Tube and disposable cap | |
0.43 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction