Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination
Cold storage technology includes both a refrigerator and freezer unit in stacked configuration saves space in laboratories or pharmacies.
Supplier: Corepoint Scientific™ PRF092WWWLH/0
Description
- Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
- Microprocessor temperature controller, refrigerator and freezer
- Digital temperature display with sample simulated probe, refrigerator and freezer
- Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
- Audible and visual high and low temperature alarms, refrigerator and freezer
- Remote alarm contacts, refrigerator and freezer
- Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
- Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
- Bottom footed shelf to allow air circulation, Refrigerator and Freezer
- Keyed door locks
- Magnetic door gasket for positive seal
- Leveling legs
- Stacking kit
- LED interior lights
- Two probe access ports (3/8 in.); one, refrigerator/one, freezer
- HFC-free refrigerant (R600a), foam insulation and packaging
- UL/C-UL Listed
Specifications
Microprocessor Temperature Controller | |
4.6 cu. ft. | |
130 L | |
1°C to 10°C | |
Left | |
2 | |
R600a | |
White Powder-coated | |
Aluminum | |
Digital Temperature Display | |
White | |
Laboratory and Research | |
Stacking kit | |
White Diamond Series Refrigerator/Freezer Combination | |
Three year parts and labor warranty, plus an additional two year compressor parts warranty | |
5.5 kWh/day | |
NEMA 5-15 P | |
115V, 60 Hz | |
230 w |
4.2 cu. ft. | |
120 L | |
-15°C to -25°C | |
2 Solid Swing | |
2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | |
Cycle (Refrigerator), Manual (Freezer) | |
Aluminum | |
HFC-Free Foam Insulation | |
UL/C-UL listed | |
None | |
Forced-draft air circulation | |
Lab Samples | |
4 in. | |
Two probe access ports (3/8 in.) | |
24.5 x 23.75 × 66.75 in. | |
1.74 A (Refrigerator), 1.5 A (Freezer) | |
115 V | |
1 |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction