Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Built-in Undercounter Refrigerator
This White Diamond Series Built-in Undercounter Refrigerator offers high-performance cooling in compact laboratory and pharmaceutical settings.
$1566.00 - $1839.00
Specifications
Type | Undercounter Refrigerator |
---|---|
Capacity (English) | 2.5 cu. ft. |
Capacity (Metric) | 71 L |
Temperature Range | 1°C to 10°C |
Temperature Sensor | Microprocessor Temperature Controller |
Catalog Number | Mfr. No. | Door Style | Hinge Side | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Door Style | Hinge Side | Price | Quantity & Availability | ||||
22-651-335
|
Corepoint Scientific™
PR031WWW/0FB |
Solid Swing | Right |
Each for $1,566.00
|
|
||||
22-651-336
|
Corepoint Scientific™
PR031WWW/0FBLH |
Solid Swing | Left |
Each for $1,839.00
|
|
||||
Description
- Microprocessor temperature controller
- Digital temperature display
- Integrated system of alarms
- Forced draft circulation
- Probe access port
- Keyed door lock
- Adjustable shelving
- Natural hydrocarbon refrigerant
- Energy Star Certified
Specifications
Undercounter Refrigerator | |
71 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
Solid Swing | |
4 Adjustable | |
Powder-coated Steel | |
Plastic, Metal | |
Underbench | |
No | |
Fan-forced | |
Probe Access Port | |
Cycle | |
Audible and Visual High and Low Temperature Alarms | |
17 3/4 in. | |
0.9 A | |
115 V |
2.5 cu. ft. | |
1°C to 10°C | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
1 | |
Scratch-resistant Painted Steel | |
Polyurethane Foam | |
UL | |
Digital Temperature Display | |
White | |
Cold Storage | |
3 year parts and labor warranty, plus an additional 2 year compressor parts only warranty | |
32 in. | |
H-drive | |
451 mm | |
NEMA 5-15 | |
0.58 kWh/Day |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title