Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ CompletePAK Dualfusion Vials
DWK Life Sciences Wheaton™ CompletePAK Dualfusion Vials protect samples from container leachates and environmental stressors
Specifications
Closure Color | Blue |
---|---|
Color (Seal) | Blue |
Color | Clear |
Material | COP SI02 DualFusion |
Sterility | Sterile |
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Price | Quantity & Availability | ||||
15-112-126
|
DWK Life Sciences
W990006CPDF |
Igloo FlipSeal | 2 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Wheaton™ DualFusion vials combine the best properties of glass, with the mechanical strength and the precision molding of plastic.
- Manufactured in a Class 7 Clean Room and E-Beam sterilized to meet USP788 for low particulate levels and USP85 for low endotoxin level for injectables
- Engineered to protect pharmaceutical drugs and sample formulations that are prone to cause glass delamination and that are sensitive to oxidation via the permeation of atmospheric oxygen.
- Using a state-of-the-art Plasma Enhanced Chemical Vapor Deposition (PECVD) Technology, an organosilicate protective layer is fused with a silica-like (SiO2 barrier) layer. These layers are fused to a Cyclic Olefin Polymer (COP) shell to form a robust covalently bonded material resulting in an inert surface.
- CompletePAK™ Configurations include closures and CoA
Specifications
Blue | |
Clear | |
Sterile | |
No | |
DualFusion | |
Autoclavable | |
No |
Blue | |
COP SI02 DualFusion | |
Yes | |
SiO2 | |
Rubber (Stopper), Aluminum (Seal) | |
Certificate of Analysis (COA) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title