Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Provide maximum surface between culture and glass flask
$718.00 - $1314.00
Specifications
Closure Material | Silicone Rubber |
---|---|
Surface Coating | PTFE Resin |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
06-416-3A
|
DWK Life Sciences
356943 |
25 mL |
Case for $718.00
|
|
|||||
06-416-3B
|
DWK Life Sciences
356945 |
50 mL |
Case for $792.00
|
|
|||||
06-416-3C
|
DWK Life Sciences
356946 |
125 mL |
Case for $1,058.00
|
|
|||||
06-416-3E
|
DWK Life Sciences
356952 |
500 mL |
Case for $1,314.00
|
|
|||||
06-416-3D
|
DWK Life Sciences
356949 |
250 mL |
Case for $1,167.00
|
|
|||||
12-141-550
|
DWK Life Sciences
356954 |
1000 mL |
Each for $1,203.00
|
|
|||||
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Silicone Rubber | |
PTFE Resin | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title