Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.45 μm PVDF
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.
Supplier: Cytiva 99132504
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Specifications
PVDF | |
Sterile | |
Polypropylene | |
Male Slip Luer | |
45/Pk. |
0.45 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
25 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.