Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55
Consists of pure cellulose without any wetting agents.
$303.00 - $611.00
Specifications
Material | Regenerated Cellulose |
---|---|
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 75 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-927-543
|
Cytiva
10410206 |
25 mm |
Pack of 100 for $339.50
|
|
|||||
09-927-551
|
Cytiva
10410214 |
50 mm |
Pack of 100 for $419.00
|
|
|||||
09-927-569
|
Cytiva
10410224 |
110 mm |
Pack of 25 for $351.00
|
|
|||||
09-927-570
|
Cytiva
10410229 |
142 mm |
Pack of 25 for $611.00
|
|
|||||
09-927-550
|
Cytiva
10410212 |
47 mm |
Pack of 100 for $507.50
|
|
|||||
09-927-562
|
Cytiva
10410219 |
100 mm |
Pack of 25 for $303.00
|
|
|||||
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Regenerated Cellulose | |
Hydrophilic | |
75 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title