Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
$44.90 - $435.00
Specifications
Airflow Rate | 144 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Pore Size | 2.7 μm |
Filtration Speed | ASTM, 250 seconds; Herzberg, 2685 seconds |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-865J
|
Cytiva
1450042 |
42.5 mm |
Pack of 100 for $44.90
|
|
|||||
09-865A
|
Cytiva
1450055 |
55 mm |
Pack of 100 for $49.80
|
|
|||||
09-865B
|
Cytiva
1450070 |
70 mm |
Pack of 100 for $60.20
|
|
|||||
09-865C
|
Cytiva
1450090 |
90 mm |
Pack of 100 for $74.20
|
|
|||||
09-865D
|
Cytiva
1450110 |
110 mm |
Pack of 100 for $103.70
|
|
|||||
09-865E
|
Cytiva
1450125 |
125 mm |
Pack of 100 for $112.00
|
|
|||||
09-865F
|
Cytiva
1450150 |
150 mm |
Pack of 100 for $132.80
|
|
|||||
09-865G
|
Cytiva
1450185 |
185 mm |
Pack of 100 for $173.20
|
|
|||||
09-865H
|
Cytiva
1450240 |
240 mm |
Pack of 100 for $289.50
|
|
|||||
09-865L
|
Cytiva
1450320 |
320 mm |
Pack of 100 for $435.00
|
|
|||||
Description
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
Highly glazed, hardened filter paper- Thinner filter design (average thickness 115 μm) than most Büchner filter papers
- Acid-treated for high wet-strength and chemical resistance
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels
Specifications
144 s/100 mL/in2 | |
Cotton Linters | |
ASTM, 250 seconds; Herzberg, 2685 seconds | |
Grade 50 | |
100 Pack | |
Hardened Low Ash |
Disc | |
2.7 μm | |
Slow | |
Fine | |
115 μm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.