Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 5 Circles
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
$20.25 - $356.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Pore Size | 2.5 μm |
Filtration Speed | 1420 sec. |
Flow Rate | Slow |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-830G
|
Cytiva
1005042 |
42.5 mm |
Pack of 100 for $20.25
|
|
|||||
09-830H
|
Cytiva
1005055 |
55 mm |
Pack of 100 for $22.30
|
|
|||||
09-830K
|
Cytiva
1005070 |
70 mm |
Pack of 100 for $27.00
|
|
|||||
09-830A
|
Cytiva
1005090 |
90 mm |
Pack of 100 for $33.45
|
|
|||||
09-830B
|
Cytiva
1005110 |
110 mm |
Pack of 100 for $44.10
|
|
|||||
09-830C
|
Cytiva
1005125 |
125 mm |
Pack of 100 for $56.60
|
|
|||||
09-830D
|
Cytiva
1005150 |
150 mm |
Pack of 100 for $80.90
|
|
|||||
09-830E
|
Cytiva
1005185 |
185 mm |
Pack of 100 for $120.30
|
|
|||||
09-830F
|
Cytiva
1005240 |
240 mm |
Pack of 100 for $207.50
|
|
|||||
09-830M
|
Cytiva
1005320 |
320 mm |
Pack of 100 for $356.00
|
|
|||||
09-927-827
|
Cytiva
1005325 |
25 mm |
Pack of 100 for $29.05
|
|
|||||
Description
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 2.5μm; most retentive grade of filter series
- Porosity: Fine
- Filtration speed: Herzberg, 1420 sec.
- Surface: smooth, dense
- Slow flow rate
- Maximum degree of fine particle filtration in the qualitative range
- Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration
Specifications
Disc | |
2.5 μm | |
Slow | |
Grade 5 | |
100 Pack |
Cellulose | |
1420 sec. | |
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis. | |
Fine | |
200 μm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.