Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc H-PTFE Syringe Filters
Cytiva Life Sciences Whatman™ Puradisc H-PTFE Syringe Filters can be used for both aqueous and aggressive organic solvents
Supplier: Cytiva 67722504
Description
- Whatman™ Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert
- The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.
Specifications
Autoclavable | |
0.45 μm | |
4.2 cm2 | |
Pigment Free Polypropylene | |
Female Luer Lock | |
5.2 bar (75 psi) | |
Up to 100 mL |
Hydrophilic Polytetrafluoroethylene (H-PTFE) | |
Non-sterile | |
Aqueous Solvents, Aggressive Organic Solvents, Rapid Syringe Filtration, HPLC, uHPLC | |
Hydrophilic | |
Male Luer | |
50/Pk. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction