Learn More
Cytiva Whatman™ Puradisc GMF Syringe Filters: Nonsterile
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
$423.50 - $3640.00
Specifications
Sterility | Non-sterile |
---|---|
Filtration Area | 4.2 cm2 |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Pressure Rating | 5.2 bar (75 psi) |
Catalog Number | Mfr. No. | Pore Size | Material | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Material | Quantity | Price | Quantity & Availability | |||
05-713-171
|
Cytiva
67872520 |
0.7 μm | Glass Fiber | 1000 Pieces |
Pack of 1000 for $3,640.00
|
|
|||
05-713-383
|
Cytiva
68252527 |
0.7 μm | Glass Microfiber | 200 Pieces |
Pack of 200 for $1,329.00
|
|
|||
05-713-393
|
Cytiva
67832510 |
1.0 μm | Glass Microfiber | 100 Pieces |
Pack of 100 for $793.50
|
|
|||
09-302-116
|
Cytiva
68252517 |
0.7 μm | Glass Microfiber | 50 Pieces |
Pack of 50 for $423.50
|
|
|||
09302217
|
Cytiva
67922510 |
1.0 μm | Glass Microfiber | 1000 Pieces |
Pack of 1000 for $3,640.00
|
|
|||
05-713-394
|
Cytiva
67832520 |
2 μm | Glass Microfiber | 100 Pieces |
Pack of 100 for $793.50
|
|
|||
Description
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
- High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
- Membrane made of binder-free glass microfiber
- Nonsterile
Specifications
Non-sterile | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |
4.2 cm2 | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.