Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 8 Ruled Special-Purpose Filter Paper

Hardened grade for routine analysis of extraneous matter in food, beverage and pharmaceutical laboratories
$71.75 - $87.00
Specifications
Material | Cotton Linters |
---|---|
For Use With (Application) | Qualitative analytical techniques to determine and identify materials |
Includes | 5mm green rules are resistant to aqueous, non-aqueous solution |
Type | Ruled Special Purpose Filter Paper |
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
09-924-384
|
Cytiva
10347008 |
2.75 in. | 7 cm |
Pack of 100 for $87.00
|
|
09-924-385
![]() |
Cytiva
10347009 |
3.54 in. | 9 cm |
Pack of 100 for $71.75
|
|
Description
™Resistant to aqueous and non-aqueous solutions
Recovers and measures contaminants in food products™
Specifications
Cotton Linters | |
Qualitative analytical techniques to determine and identify materials | |
5mm green rules are resistant to aqueous, non-aqueous solution | |
Ruled Special Purpose Filter Paper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title