Learn More
Cytiva Whatman™ GD/XP Syringe Filters
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables. Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
$1488.00 - $7330.00
Specifications
Autoclavable | Autoclavable |
---|---|
Pore Size | 0.45 μm |
Filtration Area | 4.6 cm2 |
For Use With (Application) | Trace metal analysis |
Hold up Volume (After Air Purge) | 250 μL (1.4 mL) |
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
09-930-20
|
Cytiva
69702504 |
Nylon | 150/Pk. |
Pack of 150 for $1,488.00
|
|
||||
09-930-21
|
Cytiva
69712504 |
Nylon | 1500/Pk. |
Pack of 1500 for $6,980.00
|
|
||||
09-930-22
|
Cytiva
69722504 |
PVDF | 150/Pk. |
Pack of 150 for $1,488.00
|
|
||||
09-930-23
|
Cytiva
69732504 |
PVDF | 1500/Pk. |
Pack of 1500 for $7,330.00
|
|
||||
09-930-24
|
Cytiva
69742504 |
PTFE | 150/Pk. |
Pack of 150 for $1,488.00
|
|
||||
09-930-29
|
Cytiva
69932504 |
Depth Polypropylene (DPPP) | 1500/Pk. |
Pack of 1500 for $7,330.00
|
|
||||
09-930-30
|
Cytiva
69942504 |
PES | 150/Pk. |
Pack of 150 for $1,488.00
|
|
||||
09-930-31
|
Cytiva
69952504 |
PES | 1500/Pk. |
Pack of 1500 for $7,330.00
|
|
||||
09-930-26
|
Cytiva
69782504 |
Polypropylene | 150/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables
- 25mm diameter with 0.45μm pore size
- Proprietary polypropylene prefiltration stack
- Autoclave at 121°C at 1 bar (15psi) for 20 minutes
- Nonsterile
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
- Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
Specifications
Autoclavable | |
4.6 cm2 | |
250 μL (1.4 mL) | |
Female luer lock | |
Dual-layer Polypropylene: 20μm / 5μm | |
Syringe Filter | |
25 mm |
0.45 μm | |
Trace metal analysis | |
Polypropylene | |
Male luer | |
5.2 bar (75 psi) | |
>10 mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.