Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ MechPro™ 7750 Synthetic Leather Gloves with Thinsulate™ Lining
Click to view available options
Size:
X-Large
Description
- Synthetic leather palm and fingertips
- Ribbed knit fabric on back of hand
- Reinforced fingertips with improved pinched fingertip design
- G80 Thinsulate™ lining for cold weather protection
- Feeltite™ hook and loop wrist closure
- Machine washable
Specifications
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Insulated Gloves |
Size | X-Large |
For Use With (Application) | Construction, Mechanics, Steel/Metal Handling, and Warehousing |
Glove Cuff Style | Hook and Loop |
Liner Material | Thinsulate™ |
Lining | Thinsulate™ |
Series | 7750 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction