Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9275 Polyurethane-Coated HPPE Cut-Resistant Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- FlexTech high performance polyethylene fibers (HPPE) and nylon blended shell
- Gloves provide a balance of comfort, dexterity and cut resistance
- Polyurethane palm coating enhances grip and tactility
- Ideal for general assembly and other applications where cut resistance is required
- Launderable for a longer wear life
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance | ASTM F1790-97, ASTM F2992-15, ASTM D3389-10 |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | X-Small |
EN388 Standard | EN 388:4342 |
Show More |
WARNING: Cancer – www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction