Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9287 Polyurethane Coated Nylon Work Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
3X-Large
Description
- Synthetic seamless knit shell is comfortable and breathable
- Polyurethane palm coating offers tactility and enhances grip
- Provides additional protection to high wear/high risk areas of the hand
- Dark coloring hides dirt and grime to extend the glove's useful life
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction