Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Waterproof Cryogenic Gloves - Mid-Arm Length
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Waterproof and breathable membrane for additional splash protection
- Made in the USA
Specifications
Certifications/Compliance (Europe) | EN 511 |
Description | Mid-Arm Length |
Color | Blue |
Hand | Specific |
Material | Nylon |
Product Type | Waterproof Cryogenic Gloves |
Size | Medium |
For Use With (Application) | Cryogenic Liquids/Gases |
Liner Material | 3M™ Thinsulate™ |
Series | G99CRBEP_ _MA |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction