Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ Waterproof DO 450 Portable Dissolved Oxygen Meter
Affordable optical RDO technology reduces maintenance time and costs.
Supplier: Oakton™ 3564090
Description
Optical RDO technology offers fast response times and long-term stability with minimal maintenance
- Eliminates requirement for tiresome membranes and solutions
- Rugged, IP67-rated housing for plant and field applications
- Large, backlit LCD to view % saturation or mg/L (ppm) simultaneously with temperature
- Automatic temperature compensation, barometric pressure compensation and salinity correction ensures measurement accuracy
- Memory for 500 data sets; USB and RS-232 output for transfer to PC
- Additional features include: ready (stability) indicator, smart averaging, hold function, calibration alarm and battery-life indicator
- Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp
- Built-in stand with wall mount allows for easy benchtop measurement or storage
Specifications:
- DO Range: 0 to 20ppm; 0 to 200%
- DO Resolution: 0.1, 0.1%
- DO Accuracy: ±2%
- Temperature Range: -10° to +110°C (17° to 230°F)
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.5°C (±0.9°F)
- Temperature Compensation: Manual or Automatic
- Interface: USB, RS-232
- Calibration: Zero and saturation
- Power: Two AA batteries, optional AC adapter
- Battery Life: 500 hours
- Dimensions (L x W x H): 20 x 8 x 5.7 cm (7.9 x 3.12 x 2.25 in.)
Kits Available:
- Cat. No. 15-500-132: DO 450 meter, RDO probe, RDO sensor cap and two AA batteries
- Cat. No. 15-500-133: DO 450 meter, RDO probe, RDO sensor cap, two AA batteries and NIST™-Traceable calibration provided by InnoCal
- Cat. No. 15-500-134: DO 450 meter, RDO probe, RDO sensor cap, RDO probe weight, calibration chamber, hard-sided carrying case and two AA batteries
- Cat. No. 15-500-135: DO 450 meter, RDO probe, RDO sensor cap, RDO probe weight, calibration chamber, hard-sided carrying case, two AA batteries and NIST-Traceable calibration provided by InnoCal
Order Info
Order optional data cables for USB and RS-232 connectivity separately.
Certifications
CE marked, TUV 3-1, FCC Class A
Warranty and Services
Three years.
Specifications
USB, RS232 | |
RDO Optical Dissolved Oxygen Sensor | |
0.1 | |
Backlit LCD | |
CE marked, TUV 3-1, FCC Class A | |
20 x 8 x 5.7 cm (7.9 x 3.12 x 2.25 in.) | |
0 ppm to 20 ppm | |
500 hours | |
DO 450 Meter Kit w/Optical Probe | |
±2% |
DO 450 meter, RDO probe, RDO sensor cap, RDO probe weight, calibration chamber, hard-sided carrying case and two AA batteries | |
-10°C to +110°C | |
±0.5°C (±0.9°F) | |
500 sets | |
IP67 | |
3 Years | |
17°F to 230°F | |
Two AA batteries | |
RDO probe cable: 3 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction