Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting WaterHog™ Classic Diamond Mat with Anchor
WaterHog™ Diamond mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe
$916.00 - $1502.00
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Type | Entrance Mat |
Quantity | 1 Ea. |
Thickness (English) | 3/8 in. |
Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
17-555-109
|
M+A Matting
208540612 |
Charcoal | 6 ft. | 12 ft. |
Each for $916.00
|
|
|||
17-555-110
|
M+A Matting
208540620 |
Charcoal | 6 ft. | 20 ft. |
Each for $1,502.00
|
|
|||
17-555-121
|
M+A Matting
20857004610 |
Medium Gray | 4.6 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-120
|
M+A Matting
208570066610 |
Medium Gray | 6 ft. | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
17-555-119
|
M+A Matting
208576122610 |
Medium Gray | 6 ft. | 12 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Bi-level surface effectively scrapes dirt and moisture from shoes, trapping it beneath shoe level to prevent tracking
- Water dam border holds moisture keeping it off floors (WaterHog mats can hold up to 1 ½ gallons of water per square yard)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed polypropylene fabric is resistant to staining, dries quickly, and will not fade or rot
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Rubber backing contains 20% post-consumer recycled rubber from car tires
- Attractive diamond pattern
- Available in 19 colors
- Feature 78-mil SBR rubber backing.
Specifications
NFSI Certified. Made in USA | |
Entrance Mat | |
1 Ea. | |
3/8 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title