Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Conair™ Waring™ Two-Speed Blenders
Removable stainless steel container and blending assembly
Supplier: Conair™ HGB SS
Description
- Stainless steel housing
- Two piece vinyl and styrene cover
- Two-speed, 1.5 HP motor assembly
- 64 oz. (2L)
- 21,500 or 24,500rpm
- UL / CUL listed
- Includes 6 ft. cord with plug
Specifications
3 A | |
120 V | |
50/60 Hz | |
2000 mL | |
Stainless Steel and two piece vinyl and styrene cover, 72 in. cord with plug |
19,000, 23,000 rpm | |
120 V, 50/60 Hz | |
1.5 hp | |
67.62 oz. | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction