Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Desk Height with Seat Tilt and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$735.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 18 to 23 in. |
Base Material | Nylon Reinforced Fiberglass |
Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Includes | Round tube chrome foot ring with internal lock |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-813
|
White |
Each for $735.00
|
|
||||||
15-001-819
|
Dove |
Each for $735.00
|
|
||||||
15-001-825
|
Taupe |
Each for $735.00
|
|
||||||
15-001-831
|
Orange |
Each for $735.00
|
|
||||||
Description
- Adjustable from 18 to 23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Nylon Reinforced Fiberglass | |
Round tube chrome foot ring with internal lock | |
Desk Height | |
3.5 in. | |
32 lb. | |
17 in. | |
Yes | |
Yes |
18 to 23 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
No | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title