Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back Chrome - Desk Height with Casters in Grade A Vinyl
Fisherbrand™ Stools with Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$747.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 19.25 to 24.25 in. |
Base Material | Polished Cast Aluminum |
Diameter (English) Seat | 17 in. |
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-833
|
Marine Blue |
Each for $747.00
|
|
||||||
15-001-839
|
Taupe |
Each for $747.00
|
|
||||||
15-001-845
|
Borscht |
Each for $747.00
|
|
||||||
15-001-851
|
Storm |
Each for $747.00
|
|
||||||
15-001-857
|
Carbon |
Each for $747.00
|
|
||||||
15-001-863
|
Sterling |
Each for $747.00
|
|
||||||
Description
- Adjustable from 19.25 to 24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes | |
No |
19.25 to 24.25 in. | |
17 in. | |
Round tube chrome foot ring with internal lock | |
3.5 in. | |
31 lb. | |
No | |
No | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title