Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$908.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 21 to 28.5 in. |
Base Material | Nylon Reinforced Fiberglass |
Depth (English) Seat | 18 in. |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-023
|
White |
Each for $908.00
|
|
||||||
15-001-047
|
Dove |
Each for $908.00
|
|
||||||
15-001-071
|
Taupe |
Each for $908.00
|
|
||||||
15-001-095
|
Orange |
Each for $908.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Nylon Reinforced Fiberglass | |
20 in. | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height | |
2.5 in. | |
36 lb. | |
19 in. | |
No | |
Yes | |
Vinyl |
21 to 28.5 in. | |
18 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
Yes | |
General Purpose Seating |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title