Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
SDPSCI_ED

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$469.00

Specifications

Back Style Standard
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Depth (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
View More Specs

Products 5
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S36837
SDPSCI_ED
View Documents
Blue
Each for $469.00
Add to Cart
 
S38533
SDPSCI_ED
View Documents
Black
Each for $469.00
Add to Cart
 
S36151
SDPSCI_ED
View Documents
Burgundy
Each for $469.00
Add to Cart
 
S38532
SDPSCI_ED
View Documents
Gray
Each for $469.00
Add to Cart
 
S36152
SDPSCI_ED
View Documents
Dark Blue
Each for $469.00
Add to Cart
 
Description

Description

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Standard
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Black-non-marring bell glides (suitable for both hard and carpeted floors)
Round tube chrome foot ring with internal lock
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
No
21 to 28.5 in.
Nylon Reinforced Fiberglass
136 kg
Yes (Pneumatic)
18 in.
Yes
Vinyl
2.5 in.
45 lb.
25 in.
Yes
No
300 lb.
General Seating Chair
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit