Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Seat Tilt



Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments
$470.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 20.5 to 25.75 in. |
Arm Style | 6-way adjustable up and down, in and out, twist toward or away from the user |
Base Material | Powder-coated Steel |
Base Style | Powder-coated steel with fixed foot ring |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100442
![]() ![]() |
Carbon |
Each for $470.00
|
|
||||||
S0100521
![]() ![]() |
Marine Blue |
Each for $470.00
|
|
||||||
S0100525
![]() ![]() |
Borscht |
Each for $470.00
|
|
||||||
S0100539
![]() ![]() |
Taupe |
Each for $470.00
|
|
||||||
S0100560
![]() ![]() |
Storm |
Each for $470.00
|
|
||||||
S0100569
![]() ![]() |
Sterling |
Each for $470.00
|
|
||||||
Description
- Adjustable from 20.5 to 25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
Powder-coated steel with fixed foot ring | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
Yes | |
No | |
Yes | |
Vinyl |
20.5 to 25.75 in. | |
Powder-coated Steel | |
18 in. | |
Round tube chrome foot ring with knob lock | |
Desk Height | |
2.5 in. | |
42 lb. | |
19 in. | |
Yes | |
No | |
General Purpose Seating |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.