Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces and feature ergonomic adjustments, larger backs, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Seating Chair | |
No | |
43 lb. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Yes | |
19 in. | |
2.5 in. | |
Desk Height | |
Orange | |
18 to 23 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Nylon Reinforced Fiberglass |
Yes | |
Yes | |
Yes | |
25 in. | |
136 kg | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
300 lb. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
18 in. | |
Yes (Pneumatic) | |
Standard | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction