Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back and Casters in Grade A Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger backs, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$717.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 18 to 23 in. |
Base Material | Nylon Reinforced Fiberglass |
Depth (English) Seat | 18 in. |
Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-609
|
Marine Blue |
Each for $717.00
|
|
||||||
15-001-622
|
Taupe |
Each for $717.00
|
|
||||||
15-001-635
|
Borscht |
Each for $717.00
|
|
||||||
15-001-648
|
Storm |
Each for $717.00
|
|
||||||
15-001-661
|
Carbon |
Each for $717.00
|
|
||||||
15-001-674
|
Sterling |
Each for $717.00
|
|
||||||
Description
- Adjustable from 18 to 23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Nylon Reinforced Fiberglass | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
No | |
Vinyl |
18 to 23 in. | |
18 in. | |
Round tube chrome foot ring with internal lock | |
2.5 in. | |
32 lb. | |
19 in. | |
Yes | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title