Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Seating Chair | |
Standard | |
Yes | |
19 in. | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
25 in. | |
Medium Bench Height | |
20 in. | |
21.5 to 29 in. | |
Polished Cast Aluminum | |
Vinyl |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
No | |
Yes | |
No | |
35 lb. | |
2.5 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Dark Blue | |
Yes (Pneumatic) | |
18 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction