Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Vinyl Apron
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Chemical-resistant.
- Flexible, vinyl fabric.
- Secure cloth ties at the neck and waist.
- Reinforced at points of strain.
Specifications
Type | Apron |
Size | Medium |
Material | Vinyl |
Color | Clear |
Disposable | Reusable |
Closure Type | Cloth String |
Sterility | Non-sterile |
Dimensions (L x W) | 36 x 27 in. |
Length (English) | 36 in. |
Length (Metric) | 91.4 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction